Additional LED light Super Captain 600 one
ADDLHDLGHT-(SUPER-CAPTAIN-600-ONE)
Art.-no. 9501016456
EAN 4099618255519
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Slim-frame additional light with a wide, but really far-reaching light pattern
- Dual power
- 1lux @635m – 1lux @420m (R149)
- Parking light: bright/orange
- Voltage: 9-36V
- Lumens (measured): 13350 lm
- Colour temperature: 5000 K
- Reference number: 30
- Connector type: 2-pole DTP
- Classifications: R148, R149, R10
Product information
Datasheets(X)
Width | 534 mm |
Height | 59 mm |
Cable length | 2.20 m |
Power rating | 150 W |
IP protection class | IP 68 |
Luminous flux | 14700 lm |
Min./max. nominal voltage | 9 / 36 V/DC |
Approval mark | ECE-R10 |
Depth | 75 mm |