Additional light LED Impulse
Additional headlight LED W-Light Impulse
ADDLHDLGHT-(IMPULSE II)-90W-W528MM
Register and access more than 75 000 products
- This slimmest bar light on the market has a frameless design
- It is a perfect choice for tight spaces and discreet installations, for example on the front grille or behind it
- Versatile fastening options and a long power cable facilitate installation
9501 007 957, type ref. 30, W-Light Impulse I
12 x 5 W Osram LED, 5040 lm theoretical light output, 3963 lm measured, 5000 K, 1 lux @ 360 m, power consumption: 3.4 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 30, R10
9501 007 923, type ref. 37.5, W-Light Impulse II
18 x 5 W Osram LED, 7560 lm theoretical light output, 5600 lm measured, 5000 K, 1 lux @ 409 m, power consumption: 5.3 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10
9501 008 606, type ref. 37.5, W-Light Impulse III
36 x 5 W Osram LED, 15120 lm theoretical light output, 11400 lm measured, 5000 K, 1 lux @ 549 m, power consumption: 9.6 A @ 13.7 V, 220 cm cable, 2-pin DT connector plug, R112, ref. 37.5, R10
9501 015 996
20 x Osram LED, 12000 lm theoretical light output, 7600 lm measured light output, 5700K, 1 lux @401m, power consumption 5.98A @ 13.7V, 220cm cable, 2-pin DT plug, R112, R10
Datasheets(X)
Width | 528 mm |
Height | 32.5 mm |
Cable length | 2.2 m |
Power rating | 90 W |
Nominal voltage | 12 V |
IP protection class | IP 67 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!