Adhesive-free bandage Soft
Adhesive-free plaster SOFT blue
PLST-SOFT-BLUE-6CMX2M
Art.-no. 089951237
EAN 7310610017392
Register and access more than 75 000 products
- Tight-fitting, flexible bandage for small wounds
- Does not stick to skin, cuts or hair, stays on even in water
- 6 cm x 2 m
Use: cut a piece of the bandage and wrap it around the wound.
Datasheets(X)
Number of pieces | 1 PCS |
Plaster length | 2 m |
Plaster width | 6 cm |
Shelf life from production/conditions | 60 Month / at 15°C to 25°C |
Latex-free | Yes |
Colour | Blue |