Adhesive-free bandage Soft
Adhesive-free plaster SOFT beige
PLST-SOFTFOAM-BEIGE-6X200CM
Art.-no. 9501010511
EAN 7310610027988
Register and access more than 75 000 products
- Tight-fitting, flexible bandage for small wounds
- Does not stick to skin, cuts or hair, stays on even in water
- 6 cm x 2 m
Use: cut a piece of the bandage and wrap it around the wound.
Datasheets(X)
Number of pieces | 1 PCS |
Plaster length | 200 cm |
Plaster width | 6 cm |
Shelf life from production/conditions | 5 Years / dry, at room temperature |
Latex-free | Yes |
Colour | Beige |