Welcome to Würth Finland For trade customers only

Adhesive-free bandage Soft

Adhesive-free plaster SOFT black
PLST-SOFTFOAM-BLACK-6X450CM

Art.-no. 9501010510

EAN 7310610028008

-
Adhesive-free bandage Soft

Art.-no. 9501010510

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Self-adherent, adhesive-free and flexible Cederroth Soft Bandage
  • Tight-fitting, flexible bandage for small wounds

  • Does not stick to skin, cuts or hair, stays on even in water

  • 6 cm x 4.5 m


Use: cut a piece of the bandage and wrap it around the wound.

NoticeManufacturer’s product number REF 51011021
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

1 PCS

Plaster length

450 cm

Plaster width

6 cm

Shelf life from production/conditions

5 Years / dry, at room temperature

Latex-free

Yes

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information