Adhesive lubricant for forklift
Adhesive lubricant for forklift
ADHLUB-FORKLIFT-600ML
Register and access more than 75 000 products
- Pressure-resistant lubricant for the forklift and its accessories
- Vibration and noise-reducing
- Very good lubricating properties
- Reliable protection against corrosion
- High degree of penetration
- Outstanding compatibility with most metals, rubber and plastic parts used in forklifts. O-ring and X-ring compatible, also compatible with plastics
- Neutral behaviour on painted substrates
- Free from silicone, resin and acid
- Temperature application range: -25°C to 180°C. Short-term: 200°C
Shake the can before use, spray the parts and let it take effect briefly. After using, spray the can upside down until it is empty.
Datasheets(X)
Suitable for general maintenance and lubrication of forklifts, chains and inserts. For universal lubrication and for high-pressure loads.
Chemical basis | Hydrocarbon |
Oil basis | Synthetic mineral oil |
Colour | Yellowish |
Smell/fragrance | Oil |
Density | 0.66 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -25 °C |
Max. temperature conditions | 180 °C |
Max. temperature resistance | 180 °C |
Min. flashing point of active ingredient | 300 °C |
Min. flashing point | 300 °C |
Kinematic oil basis viscosity | 1500 cSt |
Silicone-free | Yes |
Acid-free | Yes |
AOX-free | Yes |
Resistance against | Salt water |
Pour point | 300 °C |
Contents | 600 ml |
Weight of content | 520 g |
Shelf life from production | 24 Month |