Adhesive mat white
Adhesive mat Sam-Tech
STCKMAT-30LAYERS-WHTE-90X114CM
Art.-no.
9501014607
EAN 4065746790024
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
The adhesive mat effectively prevents dust and impurities from entering clean spaces
- 8 mats per box
- 30 removable layers
- A 90 x 114 cm mat with a sticky surface
- Easy to use: when the dust no longer sticks, just remove the top strip
Product information
Datasheets(X)
Length x width x thickness | 114 x 90 x 5 cm |
Colour | White |
Material | Polyethylene film |
Product weight (per item) | 1500 g |