Welcome to Würth Finland For trade customers only

Adhesive packing tape ECONASTRO

Adhesive packing tape, ECONASTRO
PACKAGING-TAPE-ECO-50MMX50M

Art.-no. 09850651
EAN 4053479692067

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With paper backing
  • High-strength adhesive tape with semi-crepe paper backing

  • Strong adhesion based on natural gum and resins
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Suitable for closure of cardboard boxes

Backing material

Paper

Adhesive base

Rubber resin adhesive

Colour

Brown beige

Width

50 mm

Length

50 m

Thickness

0.12 mm

Elongation at break

10 %

Adhesive force at 25 mm

15 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information