Welcome to Würth Finland For trade customers only

Adhesive tape for closing heavy packages

Adhesive packing tape, reinforced
FIBER GLASS TAPE 50MMX50M

Art.-no. 0992500090

EAN 4053479986166

-
Adhesive tape for closing heavy packages

Art.-no. 0992500090

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • polypropylene backing reinforced with unidirectional fibreglass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Backing material

Glass fiber

Adhesive base

Synthetic natural rubber

Colour

Transparent

Width

50 mm

Length

50 m

Thickness

0.13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information