Welcome to Würth Finland For trade customers only

Adjustable arm TASKI

ALUTELEPLE-TASKI-(L60CM-105CM)

Art.-no. 9501014822

EAN 7615400135769

-
Adjustable arm TASKI

Art.-no. 9501014822

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The product is ideal for professional use and offers an easy way to adjust working height while allowing access to tight spaces.

A sturdy and easy-to-use telescopic handle with stepless length adjustment. Its ergonomic design and soft rubber coating provide a secure grip and comfortable use. A durable tool for daily use, for example in cleaning and construction.



  • Sturdy and durable

  • Stepless length adjustment

  • Ergonomic design

  • Soft rubber coating

  • Easy to use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium / polypropylene

Max. length

105 cm

Min. length

60 cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plate frame for mop Taski

FLPHOLD-F.MOP-TASKI-ALU-D60CM-595X90X4,6

TASKI adjustable handle frames make surface cleaning quick and effortless. A convenient locking system enables easy cleaning of angled and vertical surfaces.
x 1 pcs
Plate frame for mop Taski

FLPHOLD-F.MOP-ALU-420X90X40MM

TASKI adjustable handle frames make surface cleaning quick and effortless. A convenient locking system enables easy cleaning of angled and vertical surfaces.
x 1 pcs
Microfibre mop

CLNMOP-(PRO ALLROUND)-L60CM

High-quality mop with Hook-and-loop fastener back
x 1 pcs
Plate frame for mop Taski

FLPHOLD-F.MOP-TASKI-ALU-D25CM-270X90X40

TASKI adjustable handle frames make surface cleaning quick and effortless. A convenient locking system enables easy cleaning of angled and vertical surfaces.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information