Welcome to Würth Finland For trade customers only

Adjustable wiper arm puller Four pieces, with slide hammer

Windscreen wiper arm puller set with slide hammer
PULR-WSCRNWPR-SORT-4PCS

Art.-no. 1952006814

EAN 4065746799652

-
Adjustable wiper arm puller Four pieces, with slide hammer

Art.-no. 1952006814

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For pulling the wiper arm off the wiper arm shaft

Universal use


  • The infinitely adjustable fork width and slim fork means a wide range of models are covered and ensures good access, even in confined areas


No damage


  • The puller spindle with its movable pressing head prevents damage to the wiper arm shaft


No direct pressure is required


  • In addition to the standard pressure spindle, a slide hammer can also be used for removal, e.g. on wiper shafts with a washer nozzle


Scope of delivery:


  • 1 x wiper arm puller

  • 1 x M10 pressure spindle

  • 1 x slide hammer

  • 1 x M12x150 mm sliding rod
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used universally, ideal e.g. on BMW 3, 5, 6, 7, 8 Series, Z4, Z8 Roadster, X5, Opel, VW, Audi, PSA, Renault etc.

Number of pieces

4 PCS

Product weight (per item)

1472.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information