Welcome to Würth Finland For trade customers only

Adjusting arm SINI Pro

Telescopic arm SINI Pro
ALUTELEPLE-SINI-L100-170CM-F.9501015619

Art.-no. 9501015930
EAN 6410880062014

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Stepless arm length adjustment, durable frame with grippy rubber surface.

A choice optimized for the job, makes working both ergonomic and efficient


  • Adjustable arm length

  • Rubber surface of the arm

  • Threaded fastening


Durable and convenient


  • Durable mechanism

  • One-handed adjustable locking

  • Firm grip for both hands

  • Colour coded
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Especially popular, hygiene brush in the floor cleaning brushes category.


Hospitals, service units, etc.

Material

Aluminium / aluminium

Max. length

170 cm

Min. length

100 cm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SRUBBRSH-(SINI-PRO)-WHTE-BRSTLL50-L3CM

Thanks to the optimal handle angle, the brush can be turned around at the seam point of the floor and wall, which speeds up the cleaning of seams and dirty floor borders
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information