Welcome to Würth Finland For trade customers only

Aerosol rust stop primer

Primer Rust-Stop aerosol
PRIM-SPRAY-LIGHTGREY-400ML

Art.-no. 0890180

EAN 4045989449699

-
Aerosol rust stop primer

Art.-no. 0890180

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Quick-drying corrosion protection and paint primer for metallic surfaces.

Can be painted


Can be painted with all standard top coat systems after 3 hours



Safety product


Reduced risk potential in the workplace



Can be coated



Dispersion-based, making it environmentally friendly



Highly suitable for use as a primer for PU and MS polymer sealing compounds



Can be painted with all standard top coats once it has dried

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

400 ml

Colour

Light grey

Max. coating thickness

50 µm

Max. processing temperature

30 °C

Min./max. temperature resistance

30 to 80 °C

Max. temperature resistance

80 °C

Min. processing temperature

5 °C

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information