Air conditioning service unit, vehicles
Air conditioning service unit, vehicles, others
A/C-SERVSTAT-WAC2000A-W.-ANALYSE
WOW
Register and access more than 75 000 products
Datasheets(X)
Weight of device | 110 kg |
Width | 650 mm |
Height | 1400 mm |
Depth | 550 mm |
Type of refrigerant | R-1234yf |
Refrigerant volume | 20 kg |
Refrigerant filling accuracy | +/- 15 g |
Vacuum pump output | 90 l/min |
Suction capacity | 300 g/min |
Display | High-resolution digital display |
Max. operating pressure | 20 bar |
Oil/UV leak detection means, filling accuracy | 1 g |
Approval | TÜV Rheinland certification; CE certification; SAE J2099; SAE J2843; EC Machinery Directive 2006/42/EC; EC Low Voltage Directive 2006/95/EC; EC EMC Directive 89/336/EEC; EC Pressure Equipment Directive 97/23/EC |
Product weight (per item) | 102 kg |