Air supply hose to powered filtering device Callisto
Hose for powered filtering device CALLISTO
HOSE-WELDHELM-F.FREFLOW
Art.-no. 0984700023
EAN 4065746464680
Register and access more than 75 000 products
Self-adjusting air hose that adapts to the individual user and with bayonet couplings for easy connection.
Datasheets(X)
Length | 150 cm |
Width | 45.6 mm |
Storage temperature / condition | -5 to 50 °C °C |
Min./max. storage temperature | -5 to 50 °C |
Material | TPU - Thermoplastic polyurethanes |
Min./max. operating temperature | -5 to 50 °C |
Product weight (per item) | 222.100 g |
Min. operating temperature | -5 °C |
Max. operating temperature | 50 °C |