All-weather sealant
All-weather sealant
SEAL-FLEX-(ALL WEATHER)-CLEAR-310ML
Register and access more than 75 000 products
- Use in sub-zero temperatures down to -10°C
- Apply to surfaces completely submerged under water
- Excellent resistance against moulds
- High adhesion on moist surfaces
- Can be painted
- Excellent adhesion to a wide range of construction substrates
- Compatible with bituminous surfaces
- Compatible with roof sheets
Sealant is not intended for sealing joints made of natural stone such as granite, sandstone, marble, etc. Not suitable for bonding of aquariums and terrariums. Sealant is not intended for applications with structural glazing. It is not suitable for direct contact with food and medical applications. Sealing has not been properly tested and is not intended for medical and pharmaceutical applications. Before painting, it is recommended that a trial test is carried out, particularly for solvent-based paints. Do not apply to PE, PP - no adhesion. Do not apply to delicate metal surfaces, e.g. copper and its alloys and silver steel of mirrors. Should not be used for polystyrene including expanded polystyrene - can damage the surface. If the surface is sensitive to solvents, it is recommended to test on an inconspicuous area.
Datasheets(X)
Cold bonding of roof sheets, membranes and roofing felt, sealing flanges of skylights, chimneys and other roofing treatments, sealing corrugated and trapezoidal sheets, quick repair of leaks in roofs and gutters, even in pouring rain
Chemical basis | Polyvinyl acetate dispersion |
Density | 1.14 g/ml |
Smell/fragrance | Sweet |
Colour | Clear |
Contents | 310 ml |
Continuous motion absorption | 25 % |
Shore A hardness | 38 +/- 5 |
Resistance against | Weather |
Min./max. skin-formation time | 5-10 min |
Fully hardening/curing conditions | Depending on: coat thickness, substrate, temperature and humidity |
Min. temperature resistance | -20 °C |
Max. temperature resistance | 90 °C |
Min. processing temperature | -10 °C |
Max. processing temperature | 30 °C |
Shelf life from production | 24 Month |