Alligator clamp set Fluke AC175
Alligator clip AC120 FLUKE
SET-(F.ALICLMP-AC120-FLUKE)
Art.-no.
0715539153
EAN 0095969612425
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Alligator clamps (red and black)
- Open to 8 mm
- CAT IV 600 V, CAT III 1000 V, 10 A safety rating UL-listed
- AC175 0715539153 Applicable for TL71/TL175 test leads
Product information
Datasheets(X)
Colour (10) | Black |
Product weight (per item) (20) | 33 g |
Material (60) | Steel / rubber |