Alphatec® 4000 protective suit model 111
Disposable protective suit AlphaTec 4000-111
PROTSUIT-DISPOSA-(4000-111)-DRKGRN-XL
Art.-no. 1931777515
EAN 5013756093818
Register and access more than 75 000 products
EN ISO 13982-1 type 5
EN 14605 type 4
EN 1149-5
EN 1073-2
EN 14126
Properties and benefits
- Ultrasonically welded and taped seams, highest level of protection
- Double zip system
- Wind protector strip with rip-tape
- Reinforced, elasticated cuffs
- 2-piece hood with elastic
- Elasticated waist and ankles
- A unique, multi-layered protective fibre, textile feel and exceptional protection from organic and inorganic chemicals
- Protection — Permeation tested against over 180 chemicals, including chemical warfare agents
- Comfort — Inner textile-type fabric
- Antistatic — Tested in accordance with EN 1149-5
- EN ISO 13982-1 type 5, dry particle protection
- EN 14605 type 4, protection against liquid chemical saturation
- EN 14605 type 3, protection against strong and directional jets of liquid chemical
- EN 1149-5, protective clothing with electrostatic properties
- EN 1073-2, protective clothing against radioactive particulates contamination (non-breathable)
- EN 14126, protective clothing against pathogens (B at the end of the type indicates that this has been approved in accordance with the European standard)
Datasheets(X)
Size | XL |
Colour | Dark green |
Material | Laminate film-coated exterior |
Category | III |
Standards | ISO 13982-1, EN 1149-5, EN 1073-2, EN 14126, EN 14605 |
Type class (protective suits) | Type 3 (protective clothing impermeable to liquids), Type 4 (protective clothing impermeable to spray), Type 5 (protective clothing impermeable to particles), Type 6 (protective clothing with limited resistance to spray) |