Welcome to Würth Finland For trade customers only

Alphatec® FR protective suit

Disposable protective suit AlphaTec FR
PROTSUIT-DISPOSA-(ALPHATEC FR)-BLUE-L

Art.-no. 1931777444
EAN 5013756094037

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

AlphaTec® FR is fire-resistant and provides the user protection against liquid chemicals and particulates.

Properties and benefits


  • Sewn seams

  • Bidirectional zip

  • Wind protector strip with rip-tape

  • Thumb loops

  • 3-piece hood

  • Elasticated waist, sleeves, ankles and hood

  • Please note that the overalls must not be used in direct contact with skin. Fire-resistant clothing must be worn underneath the overalls.


  • Protection — Fire-resistant Sontara/wood pulp/polyester fibre with good protection against particulates and low-level liquid spray

  • Comfort — The fabric is permeable to air and water vapour ("breathable"), reducing the risk of heat stress

  • Well-fitted — Improved wearer comfort and safety

Notice

The overalls should not be worn directly against the skin. Fire-resistant clothing must be worn underneath the overalls.

EN 13034 type 6, limited protection against liquid chemicals


EN ISO 13982-1 type 5, dry particle protection


EN 1073-2, protective clothing against radioactive particulates contamination (non-breathable)


EN 1149-5, protective clothing with electrostatic properties


EN ISO 14116, protective clothing, limited flame spread materials, material assemblies and clothing


Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Oil and petrochemicals, petroleum oil distribution and processing, factories.


Suitable for most applications where limited chemical splash protection is required without compromising wearer protection in the event of a flash fire.

Size

L

Colour

Blue

Material

Polypropylene modified

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information