Aluminium adhesive tape
ALUMINIZED TAPE 75MM X 100M
Art.-no. 0874100912
EAN 4053479957265
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For interface bonding of aluminium-laminated insulation systems.
- No separation layer
- Tear resistant
Product information
Datasheets(X)
Width | 75 mm |
Length | 100 m |
Min./max. temperature resistance | -35 to 80 °C |
Min./max. processing temperature | 5 to 60 °C |
Elongation at break | 120 % |
Shelf life from production | 24 Month |