Aluminium handle 1,560 mm
Alu pole water-fed
ALUPLE-WASHBRSH-WATERFED-1500MM
Art.-no. 0891350189
EAN 4046777449273
Register and access more than 75 000 products
Ergonomic handle with water channel
Made of aluminium with robust impact-resistant and grip-friendly plastic
Guarantees comfortable and functional handling
1/2" and 3/4" water hoses can be connected to the handle
and secured with a pipe clamp.
Can be used with pressure of up to 6 bar
Datasheets(X)
Material | Aluminium |
Length | 1545 mm |