Aluminium handle
Aluminium handle
ALUHNDL-TASKI-L150CM
Art.-no. 9501014817
EAN 5705022908000
Register and access more than 75 000 products
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Simple cleaning and maintenance
- Dishwasher-safe
- Can be sterilised in an autoclave (max. 121°С)
- With practical and robust hanging mechanism
Fully coloured and available in a variety of colours
Different colours reduce the risk of cross contamination
Phthalate-free
Datasheets(X)
Suitable for all VIKAN products
In addition, the lengths 840 mm and 1050 mm are ideal for cleaning hoses and drains with pipe brushes 195150337x, 195150338x, 195150339x and 195150337x.
Colour | Aluminium (base material) |
Material of long handle | Aluminium |
Diameter | 150 cm |
Length | 150 cm |
Product weight (per item) | 260 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!