Welcome to Würth Finland For trade customers only

Aluminium shovel

SPADE AL

Art.-no. 0695943085

EAN 4053479943435

-
Aluminium shovel

Art.-no. 0695943085

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-quality wooden handle ensures durability and a comfortable grip. Compact size and lightweight design make the shovel easy and convenient to use.

Efficient and durable aluminium shovel with ergonomic wooden handle and D-handle makes all types of work easier and more comfortable. Shovel size 33 x 40 cm allows efficient working, and its light weight of 1.4 kg reduces strain on hands and back. High-quality and durable material ensures long service life and safe use in all conditions.



  • Wooden handle

  • Size 33 x 40 cm

  • Weight 1.4 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

130 cm

Width

33 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information