Anaerobic adhesive activator
Activator, anaerobic adhesive
ACT-(ANAEROB-ADH)-100ML
Art.-no. 0893747100
EAN 4045989486625
Register and access more than 75 000 products
The use of an accelerator reduces the final strength by approximately 20% compared to normal values.
Datasheets(X)
For the installation of door frames, windowsills and steps.
The accelerator must be applied for at least two minutes before the application of the adhesive, usually on one side of the connection, sometimes on both sides, whereby the solvent must evaporate completely before the adhesive can be applied.
Shelf life from production | 18 Month |
Colour | Turquoise blue |
Density | 0.8 g/cm³ |
Min. flashing point | 21 °C |
Chemical basis | Water and propanol |
Contents | 100 ml |
Smell/fragrance | Solvent-like |