Welcome to Würth Finland For trade customers only

Anchor comb nail in a roll for pneumatic anchor nailer TJEP BC-60

Anchor nail zinc plated 15° plastic. TJEP BC
ANCNL-COIL-GALV-15DGR-4X40MM

Art.-no. 9501017326

EAN 5702558371414

-
Anchor comb nail in a roll for pneumatic anchor nailer TJEP BC-60

Art.-no. 9501017326

-
Quantity
PU
x 1600 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A large number of anchor nails in one filing increases the efficiency of the work and saves time

Compared to diagonal magazine-shaped anchor nailers, the TJEP BC-60 anchor nailer stores anchor nails in a roll. Up to five times more nails in the magazine reduces the work of nailing construction fasteners. The anchor nails tied to the plastic strip also do not leave plastic or paper residues like the slanted magazine version.



​16 rolls in a box = 1600 nails.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area​Nailing construction fasteners to wood - load-bearing wooden structures. Beam shoes, angle brackets, perforated plates, rims, and similar fittings with a thickness of max. 4 millimeters.
Instructions​Anchor nail use class 2, outdoor spaces protected from the weather. Zinc thickness 12µ, use together with an angle bracket of corresponding zinc thickness.

Nominal diameter (d1)

4 mm

Length (l1)

40 mm

Material

Steel / steel

Surface

Zinc plated

Number per pallet

96000 PCS

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

NLR-PN-COIL-ANCNL-(TJEP-BC60)

Fast and efficient roller nailer for construction brackets - large magazine capacity increases productivity
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

PERFANGL-(ZN)-40X40X2,5X40

x 100 pcs

PERFPLT-40X120X2

For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information