Anchor nail 34°, collated
NL-ANC-HDG-34DGR-D4,0-L40MM
Art.-no. 048634440
EAN 4062856257331
Register and access more than 75 000 products
Anchor ring shank nail, ZN, plastic-coll., 34° is a durable and reliable fastener for nailing angle brackets and beam hangers. Its correct design ensures functionality and precision. Work is carried out quickly and efficiently. This anchor ring shank nail is the professional’s choice for nailers. High-quality result.
- For fastening construction fasteners to wood
- Suitable for use class 3, outdoor areas exposed to weather
- Compatible with 34° anchor nailers
- Plastic collation of the nail withstands moist working conditions well
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Hot dip galvanized |
Number per pallet | 180000 PCS |
RoHS-compliant | Yes |