Anchor nail 34°, collated
Anchor nail stainless A2 34°
NL-ANC-RG-A2-34DGR-4,0X40MM
Register and access more than 75 000 products
The stainless Würth 34° annular ring shanked nail with plastic binding is suitable for the nailing of stainless construction fastenings in exposure category 3 (outdoor spaces exposed to weather conditions). Suitable for conditions that require stainless construction fastenings.
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Material | Stainless steel A2 / stainless steel A2 |
Surface | Plain |
Number per pallet | 180000 PCS |
RoHS-compliant | Yes |