Welcome to Würth Finland For trade customers only

Anchor nailer 34° TJEP KA-2

Anchor nailer TJEP KA-2
ANC-NLR-PN-TJEP-KA2-F.L40-60MM

Art.-no. 9501016908

EAN 5702551003299

-
Anchor nailer 34° TJEP KA-2

Art.-no. 9501016908

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Professional anchor nailer 34° for plastic bound anchor nails 40-60mm

Anchor nailer is the only reasonable option when you need to attach more than a few anchor comb nails to construction clips. The anchor nailer saves time, effort and fingertips



The TJEP KA-2 pneumatic anchor nailer works on the weight principle, i.e. the nailer is only activated by pushing the nailer body. The multi-impact nailer “knocks” the nail into the wood in an instant. The nailer fits even in tight spaces and is extremely easy to use.



The TJEP KA-2 anchor nailer uses plastic-bound, 34° anchor nails, Ø4.0mm x 40-60mm. A selection of 12µ electro-galvanized, hot-dip galvanized and stainless A2 anchor comb nails.



Always choose a nail with the same zinc thickness as the zinc thickness of the construction clip and a stainless nail for a stainless construction clip.

NoticeRemember to lubricate the anchor nail every day of use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaNailing 1-4mm thick construction clips to wood. Flat squares, perforated plates, beam shoes, rims and other construction clips.

Suitable for min./max. nail length

40-60 mm

Suitable for nail diameter

4.0 mm

Suitable for min./max. nail diameter

4.0 - 4.0 mm

Magazine capacity

20 PCS

Air consumption per impact

2.49 l

Weight of machine

2.36 kg

Min./max. operating pressure

6.8-8.3 bar

Length

287 mm

Width

118 mm

Height

279 mm

Min. hose inner diameter

8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

NL-ANC-HDG-34DGR-D4,0-L40MM

x 2000 pcs

NL-ANC-HDG-34DGR-D4,0-L50MM

x 2000 pcs

NL-ANC-RG-A2-34DGR-4,0X40MM

x 1000 pcs

NL-ANC-ZN-34DGR-D4,0-L40MM

x 3000 pcs

NL-ANC-ZN-34DGR-D4,0-L50MM

x 3000 pcs

NL-ANC-(A4K)-34DGR-4,0X60MM

x 1600 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information