Anchor point ABS-Lock IV B
Anchor point ABS-Lock IV B
ANCHOR POINT ABS-LOCK IV-B 100 MM
Register and access more than 75 000 products
Tested and approved in accordance with EN 795 for use by one person
Attached using injection
Thread M12
Datasheets(X)
Material | Stainless steel A2, 1.4301 |
Rod length | 100 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | ANKKURIPISTE ABS-LOCK IV-B 100 MM |
Height | 150 mm |
Surface | Stainless steel FINISH |