Anchor point ABS-Lock V-B
Anchor point ABS-Lock V, concrete
ANCPT-ABS-(L5-B)-10X100MM
Register and access more than 75 000 products
- The anchor point can also be installed with a screw anchor
- Temporary anchor W-BS ZN 10X90/5-35 product number 5929 121 035
- Permanent anchor W-BS A4 10X90/5-35 product number 5929 221 035
- A drill hole must be 10mm for use with a screw anchor
- Use only new screw anchors
- The delivery includes a wedge anchor 10x75 and an anchor sheet
Datasheets(X)
Material | Stainless steel |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Height | 100 mm |
Surface | Stainless steel FINISH |