Anchor point
Anchor point ABS Lock-On-Top
ANCHOR POINT ABS-LOCK ON TOP
Art.-no. 0899034092
EAN 4053479962825
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Stainless steel anchor point for PVC and bitumen roofing.
- To be attached to the PVC or bitumen roofing with the same roofing material.
- Tested and approved in accordance with EN 795 for simultaneous use by three people.
- An intermediate bracket of a wire system also approved in accordance with EN 795.
- Steel truss length 2 m.
- The fixing materials are not included in the scope of delivery.
Product information
Datasheets(X)
Material | Aluminium / stainless steel A2 |
Rod length | 300 mm |
EN standard | 795 |
Type description | ANKKURIPISTE ABS-LOCK ON TOP |
Height | 150 mm |
Surface | Stainless steel FINISH |