Welcome to Würth Finland For trade customers only

Angle bracket assymetric galvanized

Angle bracket assymetric galvanized
ANGLBRKT-ZN-90X40X40X3

Art.-no. 0681090403

EAN 4068362320859

-
Angle bracket assymetric galvanized

Art.-no. 0681090403

-
Quantity
PU
x 50 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

40 x 90 x 40 mm

Thickness

3.0 mm

Number of D 11 mm holes in main carrier nH

2 PCS

Number of D 11 mm holes in subcarrier nJ + main carrier nH

1 + 2 PCS

Number of D 5 mm holes in subcarrier nJ + main carrier nH

2 + 8 PCS

Approval

CE, ETA

Product weight (per item)

157 g

Material

Steel

Surface

Hot dip galvanized

Number of D 5 mm holes

10 PCS

Number of D 11 mm holes

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information