Angle connector TYPE A
Angle bracket type A BB with web
ANGL-WOCON-A-90X90X40X3,0
Register and access more than 75 000 products
- Hot-dip galvanised sheet metal on both sides (S250GD + Z275 [approx. 20 µm]) in line with EN 10346:2009
- For application in use classes 1 and 2 in line with EN 1995:2013
The tensile stress perpendicular to the grain of the connected beams must be checked separately if necessary. The tensile stress perpendicular to the grain can be reinforced using ASSYplus VG full-thread screws. Please observe ETA-09/0355 specifications
Datasheets(X)
For load-bearing connections of wooden joists to wood or steel, such as joist-to-joist, purlin-to-joist, slab-to-post and crossbar-to-support connections, or for securing joists in place
Suitable fasteners:
Ribbed nail in line with EN 14592: 4.0 × 60-100 mm
Type | A |
Width x height x depth | 40 x 90 x 90 mm |
Thickness | 3 mm |
Design | Without bar |
Number of D 13 mm holes in subcarrier nJ/main carrier nH | 2 + 2 PCS |
Number of D 5 mm holes in subcarrier nJ + main carrier nH | 8 + 8 PCS |
Approval | ETA-09/0355 |
Product weight (per item) | 147 g |
Material | Aluzinc structural steel, 1.0242 |
Surface | Hot dip galvanized |
Material designation | S250GD |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!