Welcome to Würth Finland For trade customers only

Angle grinder EWS 19-125-QC POWER

Angle grinder EWS 19-125-QC POWER
ANGLGRIND-EL-(EWS 19-125-QC POWER)-230V

Art.-no. 57070632

EAN 4065746680677

-
Angle grinder EWS 19-125-QC POWER

Art.-no. 57070632

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful 1,900 watt angle grinder with good handling, fast material removal and maximum productivity
  • Restart protection prevents accidental startup after a power cut

  • Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling

  • Rotation speed remains constant, even under load

  • Overload protection and soft start function

  • "Q-Nut" quick-action clamping nut and quick-adjustment protective cover
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1900 W

Max. idle speed

11000 1/min

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

EG M14

Weight of machine

2.8 kg

Cable length

4 m

including:
1 x

SEPGUACOVCLIP-F.ANGLGRIND-125MM

Description: For working with bonded cutting discs
Quantity: 1 x
1 x

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
1 x

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTDISC-SP-GRN-A2-CE-TH0,8-BR22,2-D115MM

Very good cutting performance with a long service life

CUTDISC-SP-GRN-A2-CE-TH0,8-BR22,2-D125MM

Very good cutting performance with a long service life
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs

DSTPROTFILT-AG

Prevent coarse particles from entering the motor housing of the angle grinder
x 1 pcs

EXTRHOOD-F.WSA125

Permits almost dust-free operation.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information