Welcome to Würth Finland For trade customers only

Angle grinder EWS 19-150 EQC POWER

Angle grinder EWS 19-150 QC POWER
ANGLGRIND-EL-(EWS-19-150-QC-PWR)

Art.-no. 57070702

EAN 4065746718141

-
Angle grinder EWS 19-150 EQC POWER

Art.-no. 57070702

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
  • Recoil protection prevents recoil if the disc is locked by mechanical decoupling

  • Rotation speed remains constant, even under load

  • Overload protection and soft start function

  • Active vibration damping on the spindle

  • "Q-Nut" quick-action clamping nut and quick-adjustment protective cover
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1900 W

Power output

1200 W

Max. idle speed

9600 rpm

Thread type x spindle-thread diameter

EG M14

Max. cutting disc diameter.

150 mm

Weight of machine

2.8 kg

Cable length

4 m

including:
1 x

SEPGUACOVCLIP-F.ANGLGRIND-150MM

Description: For working with bonded cutting discs
Quantity: 1 x
1 x

QCKLOKNUT-Q-NUT-F.ANGLGRIND-UPTO150MM

Quantity: 1 x
1 x

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
1 x

SP-QUICK-ADJUSTABLE-GUARD

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTDISC-SP-BLUE-ST-SR-TH1,6-BR22,2-D150

Very good cutting performance with a long service life

CUTDISC-SP-GRN-A2-SR-TH1,6-BR22,2-D150MM

Very good cutting performance with a long service life

GDISC-SP-BLUE-ST-CE-TH7,0-BO22,2-D150

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate

CUTDISC-LL-BLUE-ST-GK-ST2,5-BO22,2-D150

Very long service life and good cutting performance
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information