Angle grinder GA812-100BX
Pneumatic angle grinder GA812-100BX
ANGLGRIND-PN-GA812-100BX
Art.-no. 0703999069
EAN 4053479949406
Register and access more than 75 000 products
The machine’s design and technology makes continuous work possible.
- A good compromise between power/weight
- The automatic balance unit reduces the vibrations from the disc
- Is excellent for, for example, fibre discs
Low maintenance requirements and ease maintenance keep operating costs at a low level.
- A powerful lamella motor requires spray lubrication in compressed air.
1 Year Warranty
on issues of material and production
Datasheets(X)
Washer diameter | 125 mm |
Rotation speed | 12200 rpm |
Power output | 1 kW |
Operating pressure | 6.3 bar |
Weight of machine | 2.4 kg |
Air consumption | 1200 l/min |
Min. hose inner diameter | 13 mm |
Length | 319 mm |