Welcome to Würth Finland For trade customers only

Angle scraper

Angle scraper
ANGL-SCRAPER

Art.-no. 1952000003

EAN 4000896033713

-
Angle scraper

Art.-no. 1952000003

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Efficient working without generating dust

  • Silent operation for a pleasant working environment

  • No development of harmful chlorine or dioxin gases that can be produced during combustion

  • Equipped with a durable HSS bimetal reversible blade for precise and effective scraping

  • The ergonomic length enables comfortable working, even in hard-to-reach places
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing underbody protection (especially PVC), anti-drumming compound, joint or adhesive sealant, TÜV labels etc.

  • Scraping off of seal residue e.g. cylinder head

  • Scraping cable ducts in porous concrete

Length

270 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information