Anti-corrosion capsule W60-1
Anti-corrosion capsule VCI
CORRPROTMATL-W60-1CM³
Art.-no.
5856012010
EAN 4062856507276
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Extends the service life of devices and reduces component failures by preventing oxidation of metal surfaces, for example in switchboards
- The capsule releases odourless anti-corrosion compound into a confined space and forms a very thin protective film for different types of metals
- Prevents the oxidation of metal surfaces> excellent protection for electric components, electronics etc.
- For protection during storage, transportation and normal use
- Can be used together with anti-corrosion films for additional protection
- Easy and fast installation with fastening tape, which is included in the product
- Protection lasts one year from application
- The maximum distance of the item to be protected is 60 cm
- The item to be protected is ready for use straight after removing the capsule
- Does not contain harmful substances
Product information
Datasheets(X)
Contents | 1 cm³ |
Colour | Black |
Corrosion protection period | 1 Years |
Min./max. processing temperature | 0 to 40 °C |