Anti-slip spray
W-MAX+ anti-slip spray
FRICTION SPRAY 400ML
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Prevents the slipping of V belts.
- Effective slip protection for belts and other slippery surfaces.
- Increases belt service life.
Product information
Datasheets(X)
Application areaLeather, rubber and textile belts, plastic bags, etc.
Chemical basis | Hydrocarbon |
Density | 680 kg/m³ |
Boiling point | 0 °C |
Ignition temperature | 0 °C |
Silicone-free | Yes |
Acid-free | Yes |
Contents | 400 ml |
Shelf life from production | 36 Month |