Welcome to Würth Finland For trade customers only

Antiflame pocket pair with hook-and-loop fastener, black

POK-PAIR ANTIFLAMMAB-FR-BLCK-1SIZE

Art.-no. 5359660010

EAN 4065746766487

-
Antiflame pocket pair with hook-and-loop fastener, black

Art.-no. 5359660010

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fire protection treated hanging pockets for antiflame trousers
  • Attaches with hook-and-loop fasteners to the waistband of the trousers

  • Compartments for tools and pens

  • 2 pcs in package
NoticeLoose hanging pockets do not meet EN standards. Attaching loose hanging pockets to the trousers also affects the standard compliance of the trousers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

65% cotton, 34% polyester, 1% antistatic fiber

Colour

Black

Size

One size

Standards

ISO 11611, ISO 11612, EN 61482-2, EN 1149-5

EN standard

61482-2, 1149-5

ISO

11611, 11612

Washable at

60°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ42

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ44

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ46

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ48

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ50

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ52

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ54

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ56

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ58

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ60

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ62

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
Antiflame trousers black

WRKTRSRS-ANTIFLAMMAB-BLCK-SZ64

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information