Antiflame trousers black
WRKTRSRS-ANTIFLAMMAB-BLCK-SZ54
Art.-no. 5359660054
EAN 4065746400008
Register and access more than 75 000 products
- Fire protection treatment
- Well-fitting sizing, shaped knees
- Deep side pockets, back pocket with flap
- Welding thigh pocket with knife loops, the bottom structure of the pocket is detached from the frame
- Knee-pad pockets, to be installed internally and can be acquired for 2 different levels - low or high
- Concealed waist button> no skin contact
- Belt loops
- Elevated back
- Elastic waist, not adjustable
- Fire protected detachable pocket with hook-and-loop fastener, product code 5359 660 010
- EN ISO 11612:2015 A1+A2, B1, C1, E3, F1
- EN ISO 11611:2015 A1+A2 class 1
- IEC 61482-2:2018 ATPV 14 cal/cm2 APC 1 (4 kA)
- EN 1149-5:2018
Datasheets(X)
Size | 54 |
Colour | Black |
Standards | ISO 11611, ISO 11612, EN 1149-5, EN 61482-2 |
Material | 65% cotton, 34% polyester, 1% antistatic fiber |
Washable at | 60°C |
EN standard | 1149-5, 61482-2 |
ISO | 11611, 11612 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!