Welcome to Würth Finland For trade customers only

Antistatic seat protector on roll

Seat protector PE antistatic
PRTSHTPHL-PE-ANTISTAT-YELLOW-ROLL-250PCS

Art.-no. 0899500037

EAN 4058794215014

-
Antistatic seat protector on roll

Art.-no. 0899500037

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Seat protector with permanent antistatic properties.
  • Reliable protection against electrostatic charge

  • Does not disturb electronics in seat

  • Does not attract dust

  • Approved by Mercedes-Benz
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

1400 x 840 mm

Number of tear-offs

250 PCS

Material

PE - Polyethylene

Colour

Yellow

Thickness

20 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information