Articulated grooved rubber sweeper
Rubber blade with joint TASKI
RBRSQUEEG-ALU-WIPERTL-COMPACT-L51CM
Art.-no. 9501015334
EAN 6417282024527
Register and access more than 75 000 products
Wide squeegee
- Suitable for a wide range of purposes
- Speeds up and improves the end result
New design
- The edges of the squeegee base are sharp
- Groove in the middle of the squeegee base
Hook and loop fastener straps on the upper edge of the body of the squeegee
- The squeegee can be used together with e.g., a microfiber cloth
- Makes cleaning faster and easier
Articulated mounting
- Makes working in tight spaces easier
- Easy removal and attachment of the handle
Datasheets(X)
Colour | Black grey |
Material | Aluminium/rubber |
Length | 510 mm |
Width | 60 mm |
Height | 90 mm |
Product weight (per item) | 280 g |
Length of rubber lip | 510 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!