Asphalt repairer
Repair asphalt All Season
REPASPH-(ALL SEASON)-20KG
Art.-no. 0890365020
EAN 4062856260713
Register and access more than 75 000 products
- Easy to apply
- Can also be used in freezing temperatures
- Point of repair is ready for traffic instantly
- Highly resistant to wear and de-icing salt
- 20 kg
Datasheets(X)
- Court yards
- Bridges
- Pavements
- Car parks
- The seam between asphalt and curb
- For repairing dips in asphalt
Repair mass is ready for use and there is no need for mixing. Attaches well onto dry and wet surfaces.
Clean road surface and remove debris and larger objects.
Fill the point of repair with repair mass so that the mass is slightly higher than the surrounding surface.
Level with asphalt leveller, rake or shovel.
Compact with hand tamper or shovel, or drive a car tyre over the point of repair. Best compacting results are achieved with a vibrator.
The point of repair can be opened for traffic instantly. Post-hardening takes place over a longer period of time.
NOTE! When repairing deep holes, the repair mass has to be inserted and compacted in 5-cm layers.
Weight of content | 20 kg |
Chemical basis | Bitumen |
Colour | Black |
Min./max. processing temperature | 0 to 35 °C |
Smell/fragrance | Characteristic |
Min. ambient processing temperature | -30 °C |
Max. ambient processing temperature | 40 °C |
Min. processing temperature | 0 °C |
Max. processing temperature | 35 °C |
Density | 2.3 g/cm³ |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | frost-free storage area, no exposure to sunlight |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!