Welcome to Würth Finland For trade customers only

Assembly adhesive 5100

Structural adhesive, 5100
STRUCADH-5100/361010-300ML

Art.-no. 0892100108

EAN 4056807695914

-
Assembly adhesive 5100

Art.-no. 0892100108

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Solvent-based cold weather adhesive that allows adhesion in freezing outdoor conditions (-15 °C).
Adheres to almost anything:
Wood, chipboard, plywood, laminates, gypsum board, cork,
bricks, concrete, aerated concrete, steel, aluminium, copper,
galvanised sheet steel, ABS-PVC-PUR-PC plastics, polyester
and melamine.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

300 ml

Container

Cartridge

Chemical basis

Styrene-butadiene natural rubber

Colour

Light brown

Density/conditions

1.2 kg/l / at 20°C

Min./max. processing temperature

-15 to 35 °C

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

40 °C

Shelf life from production/conditions

24 Month / at 5°C to 30°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Application nozzle can be rotated 360°

NOZ-SEAL-ROTATABLE-360DGR-CART-310ML

For 310 ml plastic cartridges (coarse thread)
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information