Welcome to Würth Finland For trade customers only

Assembly adhesive PRO 140

Assembly adhesive PRO 140
ASMBYADH-SOLVFRE-HEAVYDUTY-310ML

Art.-no. 0893100109
EAN 4045727972052
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Solvent-free assembly adhesive with great initial strength (140 kg/m2). Assembly adhesive Pro can replace nails and screws in various installations.



  • Can be used especially for gluing most construction materials, such as wood, panel, rock, metal and synthetic material to wood, rock, concrete, chipboard and plasterboard.

  • Fills gaps in uneven surfaces.

  • Not suitable for PP and PE plastics and bitumen.

At least one of the surfaces to be glued must be porous/water absorbing in order for the mass to harden. If both surfaces are painted, metal or non-porous, choose Power Tack assembly adhesive.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Instructions

Surfaces to be glued must be dry, clean and grease-free.


Apply the adhesive as stripes or spots on one of the surfaces to be glued.


Join the surfaces immediately and firmly press them together. If necessary, use a rubber mallet.


When gluing panels, also apply the adhesive to the edges and corners.

Chemical basis

Acrylate dispersion

Colour

White

Min. skin-formation time

0.01 s

Full curing speed/conditions

2 mm/d / Room temperature

Min./max. final strength

0.01 s-0 s

Min. final strength

0.01 s

Min./max. processing temperature

5 to 30 °C

Min./max. temperature resistance

-20 to 70 °C

Shelf life from production/conditions

12 Month / at room temperature

Weight of content

441 g

Contents

310 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information