Assembly paste UH1 96-402 Klüber
Assembly paste Klüber uh 196-402
ASSEMBLYPASTE KLÜBER UH196-402
Register and access more than 75 000 products
- Excellent water resistance and corrosion protection
- No metals
- Good adhesion
Datasheets(X)
Chemical basis | Synthetic oil |
Oil basis | Synthetic |
Colour | Grey |
Density | 1.58 g/cm³ |
Density conditions | at 20°C |
Min. processing temperature | -30 °C |
Max. processing temperature | 1200 °C |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 1200 °C |
Min./max. friction | 0-0 µ |
Min. friction | 0 µ |
Max. friction | 0 µ |
VKA load according to four-ball test | 2500 N |
Conditions for VKA load according to four-ball test | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
VKA welding load | 2500 N |
Conditions for VKA welding load | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
Wear depth | 0 µm |
Contents | 80 ml |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | cool, dry and frost-free storage area |