Welcome to Würth Finland For trade customers only

Assembly tape Carpeting

Mounting tape carpet
MNTTPE-DB-CARPE-WHTE-50MMX25M

Art.-no. 0894550025

EAN 4065746019132

-
Assembly tape Carpeting

Art.-no. 0894550025

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Highly adhesive tape with fabric backing

Very good adhesive force


Outstanding adhesion, even to rough substrates.


Also suitable for difficult bonding situations, e.g. PVC, cloth and rough carpet, metal to wood, metal to metal, cement to wood.



Can be removed by hand


Tape can be applied quickly and easily.



Fabric backing


The tape adapts very well to the surface, even uneven surfaces.

This information is intended to advise you, to the best of our knowledge, based on our tests and experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. This also applies to the use of the non-binding technical and commercial customer services provided by us. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and to further develop our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Laying carpets

  • Bonding on stairs

  • Securing and bonding a range of materials in the construction, furniture and textile industries
Instructions

The surfaces to be glued must be dry and free from dust, grease, and silicone.


To ensure proper adhesion, the tape must be adequately pressed onto the


material being bonded.


With delicate surfaces and porous substrates (e.g. wood, stone), please carry out preliminary tests.


If plastics containing plasticising additives are to be adhered, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive.


The mounting tapes are only UV-resistant in certain cases and should therefore be protected from direct sunlight.

Adhesive base

Synthetic natural rubber

Backing material

Cotton fabric

Colour

White

Roll width

50 mm

Length of roll

25 m

Thickness

0.24 mm

Min./max. processing temperature

-30 to 60 °C

Max. short-term temperature resistance

60 °C

Ultraviolet resistance

Limited

Adhesive force at 25 mm

27 N

Min. final strength

23 h

Shelf life from production/conditions

12 Month / at 10°C to 23°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information