Welcome to Würth Finland For trade customers only

Assembly trolley with CLIP-O-FLEX® hook-in rails and tray

Roller cabinet 1 door, 2 drawers
ROLCONT-6-958X474X405-LEFT-STOP-RAL-9005

Art.-no. 1967780180

EAN 4099619094193

-
Assembly trolley with CLIP-O-FLEX® hook-in rails and tray

Art.-no. 1967780180

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With CLIP-O-FLEX® hook-in rails mounted on the left, right and rear.
  • Sturdy welded sheet steel construction with painted 30 mm-thick multiplex plate

  • Fitted with convenient pull-out system inside

  • Pull-out type: full extension

  • Includes six shelves 345 x 260 x 30 mm and hook-in profile 0/40/80°

  • Base frame with two fixed castors and two swivel castors 100 mm in diameter (one swivel castor with stopper)

  • Wheel material: solid rubber

  • Wheel diameter: 100 mm

  • Central lock with cylinder lock including two keys

  • Door height 540 mm

  • Two drawers with internal dimensions (WxD) 365 x 294 mm

  • Load capacity 35 kg per drawer

  • Central locking: yes

  • Lock type: cylinder lock

  • With sliding handle

  • Load capacity: 550 kg

  • Dynamic load capacity: 225 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

474 mm

Width

405 mm

Height

958 mm

Material

Sheet steel

Surface

Powder-coated

Door position

Left

Colour

White aluminium, Deep black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information