Welcome to Würth Finland For trade customers only

Atex pocket torch battery-operated 2xAA

LED torch, Energizer Atex
TRCH-1LED-ENERGIZER-ORNG-RED-BLCK-2XAA

Art.-no. 0827870385

EAN 7638900424485

-
Atex pocket torch battery-operated 2xAA

Art.-no. 0827870385

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Water and dust proof lamp, IP67
NoticeBatteries not included in delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaDivision I, Class I, II, and III. Operating temperature range: -20°C to +40°C
InstructionsTested according to the ANSI FL 1 standard using Energizer MAX® batteries

Luminous flux

65 lm

Min./max. luminous flux

65 / 65 lm

Adjustable focus

No

Lighting range

140 m

Battery designation

Mignon AA

Number of rechargeable batteries/batteries

2 PCS

Material of housing

Plastic

Length (opened out)

152 mm

Colour

Orange-red, Black

Colour of light

White

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-LITHIUM-AA-L91-1,5V

x 10 pcs

BTRY-ALKALI-AA-LR06-1,5V

Developed for demanding industrial locations and high-drain electrical gadgets, such as portable radios, torches, etc.

BTRY-ALKALI-MICRO-AA-LR6-1,5V

The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

HDLAMP-Z0-LED-3XAAA

Meets ATEX requirements (2014/34/EU)
x 1 pcs

TRCH-1LED-ZONE0-YELL-3XAA-L15,6CM

Powerful ZONE 0 light
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information